Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 11 cal/sq cm, 7 oz CoolTouch 2

  • Mfr # PMU2NV 42 30

  • Zoro # G4506205


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
CoolTouch 2
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Maximum Waist Size
42 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMU2NV 42 30
Zoro #
G4506205
UPC #
883248724477
Country of Origin
Mexico

Dimensions

Maximum Waist Size
42 in
Fits Waist Size
42 in
Tag Size
42 x 30
Minimum Waist Size
40 in
Size
42 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
CoolTouch 2
ATPV Rating
11 cal/sq cm
Fabric Weight
7 oz
Color
Navy
Gender
Men's
Inseam
30 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Number of Pockets
6
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Features
Left Cargo Pocket has Two Snap Closures, Right Utility Pocket is Open, Two Utility Pockets, Waistband with Shank Button Closure
ANSI Class
Not Rated
Waist Closure
Button
Waist Rise
Mid Rise
Pant Fit
Classic Fit
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
Includes Cargo Pocket
Yes
High-Visibility
No
Pant Type
Work Pant

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features Left Cargo Pocket has Two Snap Closures, Right Utility Pocket is Open, Two Utility Pockets, Waistband with Shank Button Closure, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name CoolTouch 2, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Number of Pockets 6, Pant Fit Classic Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.