Shop SAFETY ZONE
See all product information
Create Account
Synthetic Vinyl Powder Free 4 mil Exam Gloves - Beige, Lrg - Case of 1000
- Mfr # VTX996
- Zoro # G722602589
product price:Â
$
42.89
/pk of 1000, $0.04/ea
Key Features
Color
Cream
Material
Vinyl
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VTX996
- Zoro #
- G722602589
- UPC #
- -
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Cream
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Vitex
Dimensions
- Size
- L
- Palm Thickness
- 4 mil
Description
Adenna VITEX Creamy Beige Synthetic Powder Free Exam Gloves offer a latex-free snug fit with enhanced tactile sensitivity and a natural latex-like look. FDA-Compliant, ASTM D5250 Certified, and Food Safe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.