Men's Flame Resistant Pants, 12 cal/sq cm, 28 x 32" 9 oz Excel FR(R)

  • Mfr # PLW2NV 28 32

  • Zoro # G5461565


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Excel FR(R)
ATPV Rating
12 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
28 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLW2NV 28 32
Zoro #
G5461565
UPC #
883248610701
Country of Origin
Mexico

Dimensions

Size
28 in x 32 in
Maximum Waist Size
28 in
Fits Waist Size
28 in
Tag Size
28 x 32
Minimum Waist Size
26 in

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
12 cal/sq cm
Fabric Weight
9 oz
Color
Navy
Gender
Men's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Number of Pockets
4
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
ANSI Class
Not Rated
Pant Type
Work Pant
Includes Cargo Pocket
No
High-Visibility
No
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Features
Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
Pant Fit
Classic Fit
Waist Rise
Mid Rise
Waist Closure
Button

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 28 in, Minimum Waist Size 26 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 28 x 32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.