Men's Flame Resistant Pants, 12 cal/sq cm, 38 x 32" 9 oz ComforTouch(R)

  • Mfr # PLW2NV 38 32

  • Zoro # G4760874


product price:  $90.15
/ea
Free Shipping & Returns

Key Features

Material Trade Name
ComforTouch(R)
ATPV Rating
12 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
38 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLW2NV 38 32
Zoro #
G4760874
UPC #
036394986934
Country of Origin
Mexico

Dimensions

Size
38 in x 32 in
Maximum Waist Size
38 in
Fits Waist Size
38 in
Tag Size
38 x 32
Minimum Waist Size
36 in

Details

Item
Flame Resistant Pants
Material Trade Name
ComforTouch(R)
ATPV Rating
12 cal/sq cm
Fabric Weight
9 oz
Color
Navy
Gender
Men's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Hazard Risk Category (HRC)
2
Number of Pockets
4
ANSI Class
Not Rated
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Waist Rise
Mid Rise
Features
Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
Insulated for Cold Conditions
No
High-Visibility
No
Pant Fit
Classic Fit
Waist Closure
Button
Pant Type
Work Pant
Leg Fit
Straight Leg

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 38 x 32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.