Shop BULWARK
See all product information
Create Account
Men's Flame Resistant Pants, 12 cal/sq cm, 50 x 32" 9 oz Excel FR(R)
- Mfr # PLW2NV 50 32
- Zoro # G5461601
product price:Â
$
79.79
/ea
Key Features
Material Trade Name
Excel FR(R)
ATPV Rating
12 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
50 in
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLW2NV 50 32
- Zoro #
- G5461601
- UPC #
- 883248610992
- Country of Origin
- Mexico
- Item
- Flame Resistant Pants
- Material Trade Name
- Excel FR(R)
- ATPV Rating
- 12 cal/sq cm
- Fabric Weight
- 9 oz
- Color
- Navy
- Gender
- Men's
- Inseam
- 32 in
- Standards
- CE Certified, NFPA 2112 Compliant, UL Listed
- Number of Pockets
- 4
- Hazard Risk Category (HRC)
- 2
- ANSI Class
- Not Rated
- Arc Flash PPE Category
- 2
- Leg Fit
- Straight Leg
- High-Visibility
- No
- Waist Rise
- Mid Rise
- Includes Cargo Pocket
- No
- Features
- Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure
- Waist Closure
- Button
- Insulated for Cold Conditions
- No
- Pant Fit
- Classic Fit
- Pant Type
- Work Pant
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 9 oz, Features Left Hip Pocket with Button Closure, Two Slack-Style Front Pockets, Waistband with Button Closure, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Pants, Leg Fit Straight Leg, Material Trade Name Excel FR(R), Maximum Waist Size 50 in, Minimum Waist Size 48 in, Number of Pockets 4, Pant Fit Classic Fit, Pant Type Work Pant, Size 50 x 32 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.