Men's Flame Resistant Pants, 16 cal/sq cm, 11 oz ComforTouch(R)

  • Mfr # PLJ8BD 50 34

  • Zoro # G1216750


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Maximum Waist Size
50 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLJ8BD 50 34
Zoro #
G1216750
UPC #
883248514047
Country of Origin
Multiple

Dimensions

Maximum Waist Size
50 in
Minimum Waist Size
48 in
Tag Size
50 x 34
Size
50 in x 34 in

Details

Item
Flame Resistant Pants
Material Trade Name
ComforTouch(R)
ATPV Rating
16 cal/sq cm
Fabric Weight
11 oz
Color
Brown
Gender
Men's
Inseam
34 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Arc Flash PPE Category
2
ANSI Class
Not Rated
Number of Pockets
12
Waist Closure
Button
Pant Fit
Classic Fit
Features
Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam
Includes Cargo Pocket
No
Waist Rise
Mid Rise
Pant Type
Work Pant
Insulated for Cold Conditions
No
High-Visibility
No
Leg Fit
Straight Leg
Jean Wash
Duck

Description

ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Color Brown, Fabric Weight 11 oz, Features Five Jean-Style Pockets, Hammer Loop and Utility Pocket on Left Leg, Rule Pocket and Utility Pocket on Right Leg, Triple-Needle Felled Outseam, Gender Men's, Inseam 34 in, Insulated for Cold Conditions No, Cmftch Mens Dungaree Pant 11.5 Oz, Jean Wash Duck, Leg Fit Straight Leg, Material Trade Name ComforTouch(R), Maximum Waist Size 50 in, Minimum Waist Size 48 in, Number of Pockets 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.