This item is Discontinued.

Bulwark Men's Flame Resistant Pants, 18 cal/sq cm, 12.5 oz Excel FR(R) PEJMSD 32 32

Men's Flame Resistant Pants, 18 cal/sq cm, 12.5 oz Excel FR(R) (Discontinued)

  • Mfr # PEJMSD 32 32
  • Zoro # G0624858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEJMSD 32 32
Zoro #
G0624858
UPC #
763086975302
Country of Origin
Mexico

Dimensions

Maximum Waist Size
32 in
Minimum Waist Size
30 in
Tag Size
32 x 32

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
18 cal/sq cm
Fabric Weight
12.5 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
Pockets
5
Material
Excel FR(R) ( 12.5 oz )
ANSI Class
Not Rated
Features
Fits Over Work Boots, One-Piece Waistband with Metal Button Closure (Metal is not Exposed to the Skin), Sits Below Natural Waist, Soft Pre-Wash and Sanded Fabric for Modern and Comfortable Look, Straight Thigh and Leg Opening
Color Family
Blue
Garment Style
Jeans
High-Visibility
No
Jean Wash
Dark
Waist Closure
Button
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Waist Rise
Mid Rise
Leg Fit
Straight Leg
Includes Cargo Pocket
No
Fit
Straight Fit

Description

ATPV Rating 18 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fits Over Work Boots, One-Piece Waistband with Metal Button Closure (Metal is not Exposed to the Skin), Sits Below Natural Waist, Soft Pre-Wash and Sanded Fabric for Modern and Comfortable Look, Straight Thigh and Leg Opening, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, Mens 12.5 Oz Straight Fit Dnm Jean, Material Trade Name Excel FR(R), Maximum Waist Size 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.