Shop BULWARK

Men's Flame Resistant Pants, 18 cal/sq cm, 12.5 oz Excel FR(R)

  • Mfr # PEJMSD 33 32

  • Zoro # G1212316


product price:  $91.79
/ea

Key Features

Material Trade Name
Excel FR(R)
ATPV Rating
18 cal/sq cm
Fabric Weight
12.5 oz
Maximum Waist Size
33 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PEJMSD 33 32
Zoro #
G1212316
UPC #
763086975432
Country of Origin
Mexico

Dimensions

Maximum Waist Size
33 in
Minimum Waist Size
31 in
Tag Size
33 x 32

Details

Item
Flame Resistant Pants
Material Trade Name
Excel FR(R)
ATPV Rating
18 cal/sq cm
Fabric Weight
12.5 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
CE Certified, NFPA 2112 Compliant, UL Listed
ANSI Class
Not Rated
Material
Excel FR(R) ( 12.5 oz )
Pockets
5
Features
Fits Over Work Boots, One-Piece Waistband with Metal Button Closure (Metal is not Exposed to the Skin), Sits Below Natural Waist, Soft Pre-Wash and Sanded Fabric for Modern and Comfortable Look, Straight Thigh and Leg Opening
Garment Style
Jeans
Color Family
Blue
Includes Cargo Pocket
No
Waist Rise
Mid Rise
Waist Closure
Button
High-Visibility
No
Will Fit Over Boots
Yes
Insulated for Cold Conditions
No
Jean Wash
Dark
Leg Fit
Straight Leg
Fit
Relaxed Fit

Description

ATPV Rating 18 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 12.5 oz, Features Fits Over Work Boots, One-Piece Waistband with Metal Button Closure (Metal is not Exposed to the Skin), Sits Below Natural Waist, Soft Pre-Wash and Sanded Fabric for Modern and Comfortable Look, Straight Thigh and Leg Opening, High-Visibility No, Inseam 32 in, Insulated for Cold Conditions No, Mens 12.5 Oz Straight Fit Dnm Jean, Material Trade Name Excel FR(R), Maximum Waist Size 33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.