Men's Flame-Resistant Shirt, 7.7 cal/sq cm, 2XL, Excel FR(R)

  • Mfr # SES2TN RG XXL

  • Zoro # G1213287


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure
Standards
NFPA 2112, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES2TN RG XXL
Zoro #
G1213287
UPC #
883248240427
Country of Origin
Honduras

Dimensions

Size
2XL
Sleeve Length
36 1/4 in
Maximum Chest Size
54 in
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Waist Size
53 in
Minimum Chest Size
50 1/2 in

Details

Item
Flame-Resistant Shirt
Color
Tan
Fabric Weight
7 oz
ATPV Rating
7.7 cal/sq cm
Features
Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure
Standards
NFPA 2112, UL
Arc Flash PPE Category
1
Material Trade Name
Excel FR(R)
Gender
Men's
Number of Pockets
2
Closure Type
Snaps
Pocket Location
Chest
Garment Type
Shirt
Shirt Style
Work Shirt
Neck Style
Collar
Collar Style
Lay-Flat
High-Visibility
No
Pattern
Solid

Description

ATPV Rating 7.7 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 7 oz, Features Tailored Sleeve Placket, Topstitched Cuffs with Adjustable Snap Closure, Closure Type Snaps, Gender Men's, High-Visibility No, Deluxe Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Maximum Waist Size 53 in, Minimum Chest Size 50 1/2 in, Neck Style Collar, Number of Pockets 2, Pattern Solid, Pocket Location Chest, Size 2XL, Sleeve Length 36 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.