Bunn
Black 2 lb. Bulk Coffee Grinder
Mfr # 22102.0000
Zoro # G6096833
Free Shipping & Returns
$1,391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hopper Type Single Hopper
- Capacity 2 lb
- Color Black
- Material Stainless Steel
- Voltage 120V AC
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Toggle Switch Plate (261713)
- NORLAKE Dixell Control Sensor 18Nb-Ntc (145288)
- GRINDMASTER CECILWARE Thermal Cutout, Manual Reset (A536-023)
- BOARDWALK Paper Food Tray, 5lb., Red Weave, PK500 (BWK 30LAG500)
- BUNN Bunn Platsic Funnel (20583.0003)
- BUNN Stainless Steel 6 lb./Hopper Portion Control Coffee Grinder (LPG)
- CAPRESSO Silver 0.55 lb. Coffee Grinder (560.04)
- CAPRESSO Black 0.22 lb. Coffee and Spice Grinder (505.01)
- WARING COMMERCIAL Silver Varies By Spice Spice Grinder with 3 Grinding Bowls (WSG30)
- CUISINART Grinder Coffee Black (DCG-20BKN)
- WILBUR CURTIS Shear Coffee Grinder Disc, PK6 (WC-9107-6)
- Bunn Coffee Grinders