Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bunn Bunn Black Handle Easy Pour Glass Coffee Decanter, PK24 06100.0124

Bunn Black Handle Easy Pour Glass Coffee Decanter, PK24 (Discontinued)

  • Mfr # 06100.0124
  • Zoro # G6416211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06100.0124
Zoro #
G6416211
UPC #
72504040240
Country of Origin
United States

Details

Item
Decanter
Capacity
64 oz
Material
Stainless Steel; Plastic
For Use With
Pour-Over Coffee Brewers
Handle Color
Black
Color
Black
Handle Material
Plastic
Number of Cups
12

Description

Bunn Black Handle Easy Pour Glass Coffee Decanter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.