Bunn

Coffee Filter, 9 1/4 in Dia, PK250

Hover or click to zoom Tap to zoom
Key Features
  • Item: Coffee Filter
  • Coffee Filter Size: 12 Cup
  • Coffee Filter Shape: Basket
  • Base Diameter: 4 1/4 in
  • Flat/Top Diameter: 9 3/8 in
  • Product Type: Coffee Filter
  • Standards: Not Applicable
  • FSC Certified: No
See full product details
$14.11
Pk of 250, $0.06/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Bunn #20132 Specifications

  • Item: Coffee Filter
  • Coffee Filter Size: 12 Cup
  • Coffee Filter Shape: Basket
  • Base Diameter: 4 1/4 in
  • Flat/Top Diameter: 9 3/8 in
  • Product Type: Coffee Filter
  • Standards: Not Applicable
  • FSC Certified: No
  • SFI Certified: No
  • Bio-Based: No
  • Compostable: Not Compostable
  • BPI Certified: No
  • Maximum Brewing Capacity: 12 C
  • USDA Certified Bio-based Products: No
  • Recyclable: No
  • Cone Filter Number: Not Applicable
  • Filter Shape: Basket
  • Disposable Utensil Type: Coffee Filter
  • Country of Origin (subject to change): United States

Description

Coffee Filter, Base Diameter 4 1/4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Cone Filter Number Not Applicable, Filter Shape Basket, Flat/Top Diameter 9 1/4 in, FSC Certified No, Disposable Utensil Type Coffee Filter, Maximum Brewing Capacity 12 C, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Coffee Filter Size 12 Cup, Package Quantity 250

Reviews of Bunn #20132

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.