This item is Discontinued.

Bunn Low Profile Pourover Coffee Brewer With 1 Warmer, VP17-1, Black 13300.0011

Low Profile Pourover Coffee Brewer With 1 Warmer, VP17-1, Black (Discontinued)

  • Mfr # 13300.0011
  • Zoro # G905578472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13300.0011
Zoro #
G905578472
UPC #
725040121552
Country of Origin
United States

Dimensions

Height
17.8"
Depth (In.)
17.7"
Width
8"

Details

Item
Coffee Maker
Material
Stainless Steel
Color
Stainless Steel
Voltage
110 V AC
Standards
ULNSF
Power Source
Electric
Power Consumption
1600 W

Description

Low profile pourover coffee brewer brews 3.8 gallons (14.8 litres) of perfect coffee per hour. pourover brewer requires no plumbing - completely portable. all stainless steel construction. stainless steel or black finish. one warmer. splashgard funnel deflects hot liquids away from the hand. international electrical configurations available. electrical: models require 2-wires plus ground service rated 120v, single phase, 60 hz plumbing: no plumbing needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.