Bunn
Orange 64 oz Pourover Decanter
Mfr # 42401.0101
Zoro # G4312917
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz
- Pour Style Pour Over
- Dishwasher Safe No
- Color Orange
- Diameter 6 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON KNIGHT Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver (GA-5000)
- DOUGHPRO PROLUXE Spring Torsion Left Stainless Pg (1101023154L)
- BON CHEF Viva Euro, Dinner Fork, Euro, Satin Finish, 18/10, 8.54" , set of 12 (S1406)
- HAPCO-ELMAR KCH200BLK-Finishing Touches 4 Pod Holder and Amenity Tray, Black, PK 6 (KCH200BLK)
- BUNN BREWER, COFFEE, 2-POT (BUNVPS)
- BUNN Pour Over 64 oz. Coffee Brewer (VPR)
- BUNN Coffeemaker 10C Black Grb (38300.0063)
- BUNN Stainless Steel 12 Cup, 3 Lower Warmers 64 oz. (CWTF 15 - 3L)
- BUNN Faucet, Hot Water Kit (12915.0000)
- BUNN BREWER, COFFEE, 1-POT (BUNVPR)
- NEWCO COFFEE Stainless Steel Pour Over 4 gal. Coffee Brewer (AK-2AS)
- Bunn Coffee Makers