This item is Discontinued.

Bunn Pourover Coffee Brewer With 2 Warmers, VP17-2, Black 13300.0012

Pourover Coffee Brewer With 2 Warmers, VP17-2, Black (Discontinued)

  • Mfr # 13300.0012
  • Zoro # G705578122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13300.0012
Zoro #
G705578122
UPC #
707430979080
Country of Origin
United States

Dimensions

Depth (In.)
18"
Width
8.5"
Height
19"

Details

Item
Coffee Maker
Material
Stainless Steel
Color
Black
Power Source
Electric
Controls
Two separately controlled warmers

Description

Low profile pourover coffee brewer brews 3.9 gallons (14.8 litres) of perfect coffee per hour. pourover brewer requires no plumbing - completely portable. consistently brews perfect coffee. all stainless steel construction. stainless steel or black finish. two separately controlled warmers. splashgard funnel deflects hot liquids away from the hand. international electrical configurations available. electrical: models require 2-wires plus ground service rated 120v, single phase, 60 hz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.