Shop BUNN
See all product information
Create Account
SBS Speed Brew Select 10 cups Black Coffee Maker
Mfr # 55800.0000
Zoro # G909203516
product price:
$
133.99
/ea
Free Shipping & Returns
Key Features
Capacity
2.19 quart
Color
Black
Material
Stainless Steel; Stainless Steel
Depth (In.)
14.5"
Height
14.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55800.0000
- Zoro #
- G909203516
- UPC #
- 72504383552
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 14.5"
- Height
- 14.5"
- Width
- 7.1"
Details
- Item
- Coffee Maker
- Capacity
- 2.19 quart
- Color
- Black
- Material
- Stainless Steel; Stainless Steel
- Features
- Hot Water Dispenser
- Includes
- Carafe Included
- Beverages Brewed
- Coffee
- Coffee Type Used
- Ground
- Capacity per Cup
- 20 fl oz
- Form Factor
- Countertop
- Maximum Number of Cups Served
- Multi-serve
- Number of Cups per Tank
- 10
Description
Based on internal testing of Bunn Speed Brew coffee makers to other similar coffee makers.The Bunn Speed Brew uses an internal commercial grade stainless steel hot water tank that keeps 70 oz of water always hot so you can quickly brew at the flip of a lid.
- • Simple to use - pour-in bowl features a water level indicator to show you how much water has been added
- • Modern curved design in a high gloss and matte black finish with a black stainless-steel backsplash
- • Exclusive drip-free carafe delivers the cleanest pour on the market with a proprietary lid and spout design that arcs the coffee into the cup and wicks the rest back into the carafe
- • Switch activated warmer plate keeps your coffee at optimal serving temperature
- • Fastest 10-cup home coffee maker - our technology allows our coffee maker to brew a full carafe of coffee in 4 minutes, half the time of typical coffee makers
- • Cafe taste at home - commercial style multi-stream spray head evenly showers hot water over the coffee grounds to maximize the flavor of your coffee similar to your favorite cafe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.