Zoro Homepage

Water Filtration, For Coffee Brewers

  • Mfr # 56000.0121

  • Zoro # G811672950


product price: $104.99
/ea
Free Shipping & Returns

Key Features

For Use With
Coffee Brewers, Ice Machines
Color
White
Overall Height
13 1/8 in
Features
5 Micron Mechanical Filtration, Catalytic Coconut Shell Carbon Rated up to 10,000 Gallons, For Low to Medium Volume Applications, Reduces Chlorine Taste and Odor
Standards
NSF 42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56000.0121
Zoro #
G811672950
UPC #
072504295183
Country of Origin
United States

Dimensions

Overall Height
13 1/8 in
Overall Diameter
3 5/8 in

Details

For Use With
Coffee Brewers, Ice Machines
Color
White
Features
5 Micron Mechanical Filtration, Catalytic Coconut Shell Carbon Rated up to 10,000 Gallons, For Low to Medium Volume Applications, Reduces Chlorine Taste and Odor
Item
Water Filter Cartridge
Standards
NSF 42
Product Type
Water Filter Cartridge

Description

Water Filter Cartridge, Product Type Water Filter Cartridge, For Use With Coffee Brewers, Ice Machines, Overall Height 13 1/8 in, Overall Width Not Applicable, Overall Diameter 3 5/8 in, Color White, Features 5 Micron Mechanical Filtration, Catalytic Coconut Shell Carbon Rated up to 10,000 Gallons, For Low to Medium Volume Applications, Reduces Chlorine Taste and Odor, Standards NSF 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.