Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0 X 9 X 6.5

  • Mfr # B932S000072-6.5

  • Zoro # G422628827


product price: $1,436.99
/ea
Free Shipping & Returns

Key Features

Max. Outside Dia. Tolerance
9.11 in
Outside Dia.
9 in
Min. Outside Dia. Tolerance
9.078 in
Length
6.5 in
Material
SAE 660/C93200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932S000072-6.5
Zoro #
G422628827
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia. Tolerance
9.11 in
Outside Dia.
9 in
Min. Outside Dia. Tolerance
9.078 in
Length
6.5 in
Length Tolerance
Up to 0.25

Details

Item
Cast Bronze Bar STFT
Material
SAE 660/C93200
Color
Bronze

Description

Bunting Bearings LLC 0 X 9 X 6.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.