1-1/2 X 3-1/2 X 6-1/2 C93200 C93200 Cast Bar

  • Mfr # B932C012028-6.5

  • Zoro # G822628670


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Max. Inside Dia Tolerance
1.48 in
Outside Dia.
3.5 in
Min. Inside Dia. Tolerance
1.436 in
Inside Dia.
1.5 in
Max. Outside Dia. Tolerance
3.544 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B932C012028-6.5
Zoro #
G822628670
UPC #
717905262203
Country of Origin
United States

Dimensions

Outside Dia.
3.5 in
Min. Inside Dia. Tolerance
1.436 in
Inside Dia.
1.5 in
Max. Outside Dia. Tolerance
3.544 in
Length Tolerance
Up to 0.25
Length
6.5 in
Min. Outside Dia. Tolerance
3.534 in

Details

Max. Inside Dia Tolerance
1.48 in
Material
SAE 660/C93200
Color
Bronze
Item
Cast Bronze Bar STFT

Description

Bunting Bearings LLC 1-1/2 X 3-1/2 X 6-1/2 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.