1-1/2 X 3-9/16 X 9/32 BB-16 PM Sleeve Bearing

  • Mfr # BBTW048114009

  • Zoro # G222629253


product price: $21.15
/ea

Key Features

Inside Dia. (In.)
1.5 in
Construction Material
BB-16
Outside Dia. (In.)
3.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBTW048114009
Zoro #
G222629253
UPC #
717905217814
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1.5 in
Outside Dia. (In.)
3.562 in

Details

Item
BB-16
Construction Material
BB-16

Description

Bunting Bearings LLC 1-1/2 X 3-9/16 X 9/32 BB-16 PM Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.