Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 X 3 X 13 C95400 C95400 Cast Bar

  • Mfr # B954C012024-13

  • Zoro # G722628831


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.5 in
Color
Bronze
Length
13 in
Min. Inside Dia. Tolerance
1.405 in
Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C012024-13
Zoro #
G722628831
UPC #
717905016554
Country of Origin
United States

Dimensions

Inside Dia.
1.5 in
Length
13 in
Min. Inside Dia. Tolerance
1.405 in
Outside Dia.
3 in
Max. Outside Dia. Tolerance
3.075 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
3.055 in

Details

Color
Bronze
Item
Cast Bronze Bar STFT
Max. Inside Dia Tolerance
1.445 in
Material
C95400 Aluminum Bronze

Description

Bunting Bearings LLC 1-1/2 X 3 X 13 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.