1-1/2 X 4-1/2 X 13 C95400 C95400 Cast Bar

  • Mfr # B954C012036-13

  • Zoro # G422628704


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.5 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
4.575 in
Outside Dia.
4.5 in
Max. Outside Dia. Tolerance
4.605 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C012036-13
Zoro #
G422628704
UPC #
717905017155
Country of Origin
United States

Dimensions

Inside Dia.
1.5 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
4.575 in
Outside Dia.
4.5 in
Max. Outside Dia. Tolerance
4.605 in
Min. Inside Dia. Tolerance
1.375 in
Length
13 in

Details

Max. Inside Dia Tolerance
1.425 in
Item
Cast Bronze Bar STFT
Material
C95400 Aluminum Bronze
Color
Bronze

Description

Bunting Bearings LLC 1-1/2 X 4-1/2 X 13 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.