1 X 1-1/8 X 1 Dri Plane Sleeve Bearing

  • Mfr # DPEP161816

  • Zoro # G322628927


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Length
1 in
Material
DriPlane/CTG 1001-k23
Inside Dia.
1 in
Outside Dia.
1.125 in
Color
Bronze/Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPEP161816
Zoro #
G322628927
UPC #
717905234866
Country of Origin
United States

Dimensions

Length
1 in
Inside Dia.
1 in
Outside Dia.
1.125 in

Details

Material
DriPlane/CTG 1001-k23
Item
DriPlane/CTG 1001-k23
Color
Bronze/Tan

Description

Bunting Bearings LLC 1 X 1-1/8 X 1 Dri Plane Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.