1 X 1-3/8 X 2 X 1-5/8X3/16 Extra Oil PM Flange Bearing

  • Mfr # EXEF162232

  • Zoro # G822628595


product price:  $10.35
/ea

Key Features

System of Measurement
Flange Mount Bearing
Overall Length
Flange Mount Bearing
Bearing Material
SAE 841 Extra
Outside Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXEF162232
Zoro #
G822628595
UPC #
717905224836
Country of Origin
United States

Dimensions

Overall Length
Flange Mount Bearing
Outside Dia.
1.375 in

Details

System of Measurement
Flange Mount Bearing
Item
Flange Mount Bearing
Bearing Material
SAE 841 Extra

Description

Bunting Bearings LLC 1 X 1-3/8 X 2 X 1-5/8X3/16 Extra Oil PM Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.