10 X 16 X 16 X 22 X 3 MM SAE 841 Metric Flange Bearing

  • Mfr # FFM010016016

  • Zoro # G022628319


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

System of Measurement
Metric
Overall Length
16 mm
Outside Dia.
16 mm
Bearing Material
SAE 841
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFM010016016
Zoro #
G022628319
UPC #
717905177651
Country of Origin
United States

Dimensions

Overall Length
16 mm
Outside Dia.
16 mm

Details

System of Measurement
Metric
Item
Flange Mount Bearing
Bearing Material
SAE 841

Description

Bunting Bearings LLC 10 X 16 X 16 X 22 X 3 MM SAE 841 Metric Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.