1/2 X 3/4 X 1 X 7/8X1/16 Nylon 101 Flange Bearing

  • Mfr # NF081216

  • Zoro # G622629051


product price:  $0.63
/ea
Sold in multiples of 11 for $6.93

Key Features

Bearing Material
Nylon
Outside Dia.
0.75 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF081216
Zoro #
G622629051
UPC #
717905108600
Country of Origin
United States

Dimensions

Outside Dia.
0.75 in
Overall Length
1 in

Details

Bearing Material
Nylon
Item
Nylon

Description

Bunting Bearings LLC 1/2 X 3/4 X 1 X 7/8X1/16 Nylon 101 Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.