2 X 2-3/8 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C016019-13

  • Zoro # G022628869


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
2.409 in
Min. Inside Dia. Tolerance
1.936 in
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C016019-13
Zoro #
G022628869
UPC #
717905039553
Country of Origin
United States

Dimensions

Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
2.409 in
Min. Inside Dia. Tolerance
1.936 in
Inside Dia.
2 in
Max. Outside Dia. Tolerance
2.419 in
Outside Dia.
2.375 in
Length
13 in

Details

Color
Bronze
Material
SAE 660/C93200
Max. Inside Dia Tolerance
1.98 in
Item
Cast Bronze Bar STFT

Description

Bunting Bearings LLC 2 X 2-3/8 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.