Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 X 3-1/2 X 6-1/2 C95400 C95400 Cast Bar

  • Mfr # B954C016028-6.5

  • Zoro # G722629043


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Max. Outside Dia. Tolerance
3.605 in
Min. Inside Dia. Tolerance
1.875 in
Max. Inside Dia Tolerance
1.925 in
Inside Dia.
2 in
Min. Outside Dia. Tolerance
3.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C016028-6.5
Zoro #
G722629043
UPC #
717905206894
Country of Origin
United States

Dimensions

Max. Outside Dia. Tolerance
3.605 in
Min. Inside Dia. Tolerance
1.875 in
Inside Dia.
2 in
Min. Outside Dia. Tolerance
3.575 in
Length Tolerance
Up to 0.25
Length
6.5 in
Outside Dia.
3.5 in

Details

Max. Inside Dia Tolerance
1.925 in
Material
C95400 Aluminum Bronze
Item
Cast Bronze Bar STFT
Color
Bronze

Description

Bunting Bearings LLC 2 X 3-1/2 X 6-1/2 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.