Zoro Homepage

2 X 6 X 13 C95400 C95400 Cast Bar

  • Mfr # B954C016048-13

  • Zoro # G522629021


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Min. Inside Dia. Tolerance
1.845 in
Color
Bronze
Length
13 in
Material
C95400 Aluminum Bronze
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C016048-13
Zoro #
G522629021
UPC #
717905019937
Country of Origin
United States

Dimensions

Min. Inside Dia. Tolerance
1.845 in
Length
13 in
Inside Dia.
2 in
Outside Dia.
6 in
Length Tolerance
Up to 0.25
Min. Outside Dia. Tolerance
6.105 in
Max. Outside Dia. Tolerance
6.145 in

Details

Item
Cast Bronze Bar STFT
Color
Bronze
Material
C95400 Aluminum Bronze
Max. Inside Dia Tolerance
1.905 in

Description

Bunting Bearings LLC 2 X 6 X 13 C95400 C95400 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.