Zoro Homepage

3 x 3-1/2 x 24 C95400

  • Mfr # B954C024028-24

  • Zoro # G722628442


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Max. Outside Dia. Tolerance
3.605 in
Material
C95400 Aluminum Bronze
Min. Inside Dia. Tolerance
2.875 in
Outside Dia.
3.5 in
Min. Outside Dia. Tolerance
3.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B954C024028-24
Zoro #
G722628442
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia. Tolerance
3.605 in
Min. Inside Dia. Tolerance
2.875 in
Outside Dia.
3.5 in
Min. Outside Dia. Tolerance
3.575 in
Inside Dia.
3 in
Length
24 in
Length Tolerance
Up to 0.25"

Details

Material
C95400 Aluminum Bronze
Max. Inside Dia Tolerance
2.925 in
Item
Cast Bronze Bar STFT
Color
Bronze

Description

Bunting Bearings LLC 3 x 3-1/2 x 24 C95400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.