3 X 3-1/4 X 3 JLON 4200 Sleeve Bearing

  • Mfr # BJ4S485224

  • Zoro # G622628689


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3 in
Outside Dia.
3.25 in
Length
3 in
Color
Maroon
Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BJ4S485224
Zoro #
G622628689
UPC #
717905195792
Country of Origin
United States

Dimensions

Inside Dia.
3 in
Outside Dia.
3.25 in
Length
3 in

Details

Color
Maroon
Material
PTFE
Item
PTFE

Description

Bunting Bearings LLC 3 X 3-1/4 X 3 JLON 4200 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.