3 X 3-5/8 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C024029-13

  • Zoro # G322628408


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Min. Inside Dia. Tolerance
2.936 in
Inside Dia.
3 in
Max. Outside Dia. Tolerance
3.669 in
Max. Inside Dia Tolerance
2.98 in
Min. Outside Dia. Tolerance
3.659 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C024029-13
Zoro #
G322628408
UPC #
717905045103
Country of Origin
United States

Dimensions

Min. Inside Dia. Tolerance
2.936 in
Inside Dia.
3 in
Max. Outside Dia. Tolerance
3.669 in
Min. Outside Dia. Tolerance
3.659 in
Outside Dia.
3.625 in
Length
13 in
Length Tolerance
Up to 0.25"

Details

Max. Inside Dia Tolerance
2.98 in
Color
Bronze
Item
Cast Bronze Bar STFT
Material
SAE 660/C93200

Description

Bunting Bearings LLC 3 X 3-5/8 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.