3/4 X 1-1/2 X 13 C93200 C93200 Cast Bar

  • Mfr # B932C006012-13

  • Zoro # G022628425


product price: $68.85
/ea

Key Features

Length Tolerance
Up to 0.25
Color
Bronze
Outside Dia.
1.5 in
Min. Outside Dia. Tolerance
1.531 in
Max. Inside Dia Tolerance
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B932C006012-13
Zoro #
G022628425
UPC #
717905030505
Country of Origin
United States

Dimensions

Length Tolerance
Up to 0.25
Outside Dia.
1.5 in
Min. Outside Dia. Tolerance
1.531 in
Min. Inside Dia. Tolerance
0.686 in
Inside Dia.
0.75 in
Length
13 in
Max. Outside Dia. Tolerance
1.541 in

Details

Color
Bronze
Max. Inside Dia Tolerance
0.73 in
Material
SAE 660/C93200
Item
Cast Bronze Bar STFT

Description

Bunting Bearings LLC 3/4 X 1-1/2 X 13 C93200 C93200 Cast Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.