3/4 X 7/8 X 1 ECO Oil PM Sleeve Bearing

  • Mfr # ECOP121416

  • Zoro # G522628659


product price:  $0.76
/ea
Sold in multiples of 10 for $7.60

Key Features

Inside Dia.
0.75 in
Color
Bronze
Material
SAE 841 ECO
Outside Dia.
0.875 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECOP121416
Zoro #
G522628659
UPC #
717905220746
Country of Origin
United States

Dimensions

Inside Dia.
0.75 in
Outside Dia.
0.875 in
Length
1 in

Details

Color
Bronze
Material
SAE 841 ECO
Item
SAE 841 ECO

Description

Bunting Bearings LLC 3/4 X 7/8 X 1 ECO Oil PM Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.