Zoro Homepage

5/8 X 1-3/16 X 3/32 Extra Oil PM Thrust Washer

  • Mfr # EXEW101902

  • Zoro # G522628567


product price: $0.37
/ea
Sold in multiples of 20 for $7.40

Key Features

Inside Dia. (In.)
0.625 in
Construction Material
SAE 841 Extra
Outside Dia. (In.)
1.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEW101902
Zoro #
G522628567
UPC #
717905230585
Country of Origin
United States

Dimensions

Inside Dia. (In.)
0.625 in
Outside Dia. (In.)
1.188 in

Details

Construction Material
SAE 841 Extra
Item
SAE 841 Extra

Description

Bunting Bearings LLC 5/8 X 1-3/16 X 3/32 Extra Oil PM Thrust Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.