Shop BUNTING BEARINGS
See all product information
Create Account
7/16 X 9/16 X 9/16X11/16X1/16 Nylon 101 Flange Bearing
- Mfr # NF070909
- Zoro # G722629029
product price:Â
$
0.31
/ea
Sold in multiples of 24 for $7.44
Key Features
System of Measurement
Inch
Overall Length
0.562 in
Bearing Material
Nylon
Outside Dia.
0.562 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF070909
- Zoro #
- G722629029
- UPC #
- 717905108419
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.562 in
- Outside Dia.
- 0.562 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Bearing Material
- Nylon
Description
Bunting Bearings LLC 7/16 X 9/16 X 9/16X11/16X1/16 Nylon 101 Flange Bearing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.