7/8 X 1-1/8 X 1-3/4X1-1/2X1/8 Extra Oil PM Flange Bearing

  • Mfr # EXEF141828

  • Zoro # G122628196


product price:  $7.15
/ea

Key Features

System of Measurement
Inch
Overall Length
1-3/4 in
Bearing Material
SAE 841 Extra
Outside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXEF141828
Zoro #
G122628196
UPC #
717905224751
Country of Origin
United States

Dimensions

Overall Length
1-3/4 in
Outside Dia.
1.125 in

Details

System of Measurement
Inch
Item
SAE 841
Bearing Material
SAE 841 Extra

Description

Bunting Bearings LLC 7/8 X 1-1/8 X 1-3/4X1-1/2X1/8 Extra Oil PM Flange Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.