7/8 X 1-1/8 X 1 JLON 4200 Sleeve Bearing

  • Mfr # BJ4S141808

  • Zoro # G022629224


product price:  $11.69
/ea

Key Features

Outside Dia.
1.125 in
Color
Maroon
Material
PTFE
Inside Dia.
0.875 in
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BJ4S141808
Zoro #
G022629224
UPC #
717905195129
Country of Origin
United States

Dimensions

Outside Dia.
1.125 in
Inside Dia.
0.875 in
Length
1 in

Details

Item
PTFE
Color
Maroon
Material
PTFE

Description

Bunting Bearings LLC 7/8 X 1-1/8 X 1 JLON 4200 Sleeve Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.