Shop BUNTING BEARINGS
See all product information
Create Account
Double Sided Composite Washer
- Mfr # BTCWW081603
- Zoro # G324883454
product price:Â
$
31.45
/ea
Key Features
Washer Thickness
0.078 in
Bore Diameter
1/2 in
System of Measurement
Inch
Outside Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTCWW081603
- Zoro #
- G324883454
- UPC #
- 717905202872
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.078 in
- Bore Diameter
- 1/2 in
- Outside Diameter
- 1 in
Details
- System of Measurement
- Inch
- Item
- Plain Bearing Thrust Washer
Description
Plain Bearing Thrust Washer, Bore Diameter 1/2 in, Outside Diameter 1 in, System of Measurement Inch, Washer Thickness 0.078 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov