Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
Mfr # TT4002
Zoro # G523524660
product price:Â
$
19.55
/ea
Key Features
Plain Bearing Material
Sintered Bronze
Material Group
Metallic
Outside Diameter
4 in
Bronze Material Type
Sintered Bronze
Washer Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT4002
- Zoro #
- G523524660
- UPC #
- 717905124235
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- Sintered Bronze
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- System of Measurement
- Inch
- Self Lubricating Bearing
- Yes
Description
Plain Bearing Thrust Washer, Bore Diameter 2 1/16 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 4 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.25 in