Shop BUNTING BEARINGS
See all product information
Create Account
Double Sided Composite Washer
- Mfr # BTCWW203603
- Zoro # G824881837
product price:Â
$
60.15
/ea
Key Features
Bore Diameter
1 1/4 in
System of Measurement
Inch
Washer Thickness
0.078 in
Outside Diameter
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTCWW203603
- Zoro #
- G824881837
- UPC #
- 717905202995
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- System of Measurement
- Inch
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/4 in, Outside Diameter 2 1/4 in, System of Measurement Inch, Washer Thickness 0.078 in