Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
- Mfr # EW203202
- Zoro # G224881123
product price:Â
$
3.35
/ea
Sold in multiples of 3 for $10.05
Key Features
Bronze Material Type
Sintered Bronze
Outside Diameter
2 in
System of Measurement
Inch
Bore Diameter
1 1/4 in
Plain Bearing Material
Sintered Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EW203202
- Zoro #
- G224881123
- UPC #
- 717905089305
- Country of Origin
- United States
- Bronze Material Type
- Sintered Bronze
- System of Measurement
- Inch
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- Sintered Bronze
- Material Group
- Metallic
- Self Lubricating Bearing
- Yes
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/4 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 2 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in