Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
Mfr # DPEW081601
Zoro # G824881080
product price:Â
$
1.09
/ea
Sold in multiples of 10 for $10.90
Key Features
System of Measurement
Inch
Outside Diameter
1 in
Material Group
Multi-Layered Composite
Self Lubricating Bearing
Yes
Lubrication Type
Dry and Lubricated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPEW081601
- Zoro #
- G824881080
- UPC #
- 717905237355
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 in
- Bore Diameter
- 1/2 in
- Washer Thickness
- 0.062 in
Details
- System of Measurement
- Inch
- Material Group
- Multi-Layered Composite
- Item
- Plain Bearing Thrust Washer
- Self Lubricating Bearing
- Yes
- Lubrication Type
- Dry and Lubricated
- Plain Bearing Material
- PTFE
Description
Plain Bearing Thrust Washer, Bore Diameter 1/2 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 1 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.