Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
- Mfr # DPEW122502
- Zoro # G124881018
product price:Â
$
4.69
/ea
Sold in multiples of 3 for $14.07
Key Features
Outside Diameter
1 9/16 in
System of Measurement
Inch
Material Group
Multi-Layered Composite
Bore Diameter
3/4 in
Plain Bearing Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPEW122502
- Zoro #
- G124881018
- UPC #
- 717905237492
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 9/16 in
- Bore Diameter
- 3/4 in
- Washer Thickness
- 0.093 in
Details
- Item
- Plain Bearing Thrust Washer
- System of Measurement
- Inch
- Material Group
- Multi-Layered Composite
- Plain Bearing Material
- PTFE
- Lubrication Type
- Dry and Lubricated
- Self Lubricating Bearing
- Yes
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 1 9/16 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.093 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov