Shop BUNTING BEARINGS
See all product information
Create Account
SAE 841 Thrust Washer
Mfr # TT100102
Zoro # G523524783
product price:Â
$
1.55
/ea
Sold in multiples of 7 for $10.85
Key Features
Bore Diameter
1/2 in
Material Group
Metallic
Bronze Material Type
Sintered Bronze
Outside Diameter
1 in
Plain Bearing Material
Sintered Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT100102
- Zoro #
- G523524783
- UPC #
- 717905123665
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- Material Group
- Metallic
- Bronze Material Type
- Sintered Bronze
- Plain Bearing Material
- Sintered Bronze
- System of Measurement
- Inch
- Self Lubricating Bearing
- Yes
Description
Plain Bearing Thrust Washer, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Outside Diameter 1 in, Plain Bearing Material Sintered Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.093 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.