Shop BUNTING BEARINGS
See all product information
Create Account
Dri Plane Thrust Washer
Mfr # DPEW162401
Zoro # G824880892
product price:Â
$
1.35
/ea
Sold in multiples of 8 for $10.80
Key Features
Outside Diameter
1 1/2 in
System of Measurement
Inch
Washer Thickness
0.062 in
Bore Diameter
1 in
Self Lubricating Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPEW162401
- Zoro #
- G824880892
- UPC #
- 717905224003
- Country of Origin
- United States
- System of Measurement
- Inch
- Self Lubricating Bearing
- Yes
- Material Group
- Multi-Layered Composite
- Plain Bearing Material
- PTFE
- Lubrication Type
- Dry and Lubricated
- Item
- Plain Bearing Thrust Washer
Description
Plain Bearing Thrust Washer, Bore Diameter 1 in, Lubrication Type Dry and Lubricated, Material Group Multi-Layered Composite, Outside Diameter 1 1/2 in, Plain Bearing Material PTFE, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in