Shop BUNTING BEARINGS
See all product information
Create Account
Extra Oil PM Thrust Washer
Mfr # EXEW122001
Zoro # G123524060
product price:Â
$
1.39
/ea
Sold in multiples of 8 for $11.12
Key Features
Self Lubricating Bearing
Yes
System of Measurement
Inch
Bore Diameter
3/4 in
Washer Thickness
0.062 in
Outside Diameter
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXEW122001
- Zoro #
- G123524060
- UPC #
- 717905218293
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- Self Lubricating Bearing
- Yes
- System of Measurement
- Inch
- Plain Bearing Material
- Bronze
- Material Group
- Metallic
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Material Group Metallic, Outside Diameter 1 1/4 in, Plain Bearing Material Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in