Shop BUNTING BEARINGS
See all product information
Create Account
Extra Oil PM Thrust Washer
- Mfr # EXEW122002
- Zoro # G323524556
product price:Â
$
1.75
/ea
Sold in multiples of 6 for $10.50
Key Features
Plain Bearing Material
Bronze
Washer Thickness
0.125 in
Self Lubricating Bearing
Yes
Outside Diameter
1 1/4 in
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXEW122002
- Zoro #
- G323524556
- UPC #
- 717905230615
- Country of Origin
- United States
Dimensions
- Washer Thickness
- 0.125 in
- Outside Diameter
- 1 1/4 in
- Bore Diameter
- 3/4 in
Details
- Item
- Plain Bearing Thrust Washer
- Plain Bearing Material
- Bronze
- Self Lubricating Bearing
- Yes
- Material Group
- Metallic
- System of Measurement
- Inch
Description
Plain Bearing Thrust Washer, Bore Diameter 3/4 in, Material Group Metallic, Outside Diameter 1 1/4 in, Plain Bearing Material Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov