Shop BUNTING BEARINGS
See all product information
Create Account
Extra Oil PM Thrust Washer
Mfr # EXEW203202
Zoro # G223522591
product price:Â
$
3.55
/ea
Sold in multiples of 3 for $10.65
Key Features
Bore Diameter
1 1/4 in
Washer Thickness
0.125 in
System of Measurement
Inch
Material Group
Metallic
Self Lubricating Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXEW203202
- Zoro #
- G223522591
- UPC #
- 717905230677
- Country of Origin
- United States
- Item
- Plain Bearing Thrust Washer
- System of Measurement
- Inch
- Material Group
- Metallic
- Self Lubricating Bearing
- Yes
- Plain Bearing Material
- Bronze
Description
Plain Bearing Thrust Washer, Bore Diameter 1 1/4 in, Material Group Metallic, Outside Diameter 2 in, Plain Bearing Material Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.