Shop BUNTING BEARINGS
See all product information
Create Account
Extra Oil PM Thrust Washer
- Mfr # EXEW142401
- Zoro # G423524210
product price:Â
$
2.95
/ea
Sold in multiples of 4 for $11.80
Key Features
Material Group
Metallic
System of Measurement
Inch
Outside Diameter
1 1/2 in
Plain Bearing Material
Bronze
Self Lubricating Bearing
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXEW142401
- Zoro #
- G423524210
- UPC #
- 717905230653
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 1/2 in
- Washer Thickness
- 0.062 in
- Bore Diameter
- 7/8 in
Details
- Item
- Plain Bearing Thrust Washer
- Material Group
- Metallic
- System of Measurement
- Inch
- Plain Bearing Material
- Bronze
- Self Lubricating Bearing
- Yes
Description
Plain Bearing Thrust Washer, Bore Diameter 7/8 in, Material Group Metallic, Outside Diameter 1 1/2 in, Plain Bearing Material Bronze, Self Lubricating Bearing Yes, System of Measurement Inch, Washer Thickness 0.062 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov